Shop RIXSON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Single Acting Center Hung Floor Closers
- Mfr # H2890N X 587 RH 626
- Zoro # G010071578
product price:Â
$
3,300.99
/ea
Key Features
Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Includes
Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2890N X 587 RH 626
- Zoro #
- G010071578
- UPC #
- 197163304622
- Country of Origin
- United States
- Color
- Satin Chromium Plated
- Finish
- Satin Chromium Plated
- Material
- Brass or Bronze
- For Use With
- Rixson Heavy Duty Single Acting Center Hung Floor Closers
- Includes
- Floor Closers
Description
Heavy-duty center hung single acting floor closer. For high traffic or extra heavy doors. Special side load arm for 1-3/4 In. thick doors. For interior or exterior doors. Allows pivot point to be moved away from pivot edge _x000D_of door _ minimum 2-3/4 In. backset. Max door weight 1000 lbs. Max door size 4 Ft. 0 In. x 8 Ft. 6 In. Additional thrust bearing for greater load capacity. Built-in positive dead stop prevents door from swinging beyond the desired opening degree.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.