Zoro Homepage

Heavy Duty Single Acting Center Hung Floor Closers

  • Mfr # H2890S RH 626

  • Zoro # G710071564


product price: $3,404.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Includes
Floor Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2890S RH 626
Zoro #
G710071564
UPC #
197163304660
Country of Origin
United States

Details

Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Includes
Floor Closers

Description

Heavy-duty center hung single acting floor closer. For high traffic or extra heavy doors 2 In. min. thickness. For interior or exterior doors. Max door weight 1000 lbs. Max door size 4 Ft. 0 In. x 8 Ft. 6 In. Additional thrust bearing for greater load capacity. Built-in positive dead stop prevents door from swinging beyond the desired opening degree.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.