Shop RIXSON
See all product information
Create Account
Overhead Concealed Closers
- Mfr # 91N LH 613E
- Zoro # G910049851
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Oxidized Bronze
Finish
Dark Oxidized Bronze
Includes
Concealed Overhead Closers
Door Handing
LH
Application
Concealed Overhead Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91N LH 613E
- Zoro #
- G910049851
- UPC #
- 197163252909
- Country of Origin
- Mexico
Details
- Color
- Dark Oxidized Bronze
- Finish
- Dark Oxidized Bronze
- Includes
- Concealed Overhead Closers
- Door Handing
- LH
- Application
- Concealed Overhead Closers
- For Use With
- Rixson Overhead Concealed Closers
Description
Overhead Concealed Closer, Offset Architectural Grade, Door Weight up to 250 lbs., Non-Hold Open, Dark Oxidized Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.