Zoro Homepage

Rixson Heavy Duty Offset Hung Floor Closers

  • Mfr # 274050L 630

  • Zoro # G410047845


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Door Closer Parts
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274050L 630
Zoro #
G410047845
UPC #
197163252039
Country of Origin
Mexico

Details

Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Door Closer Parts
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
Application
Door Closer Parts

Description

Floor Closer Floor Plate with Screws, Left Hand, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.