Zoro Homepage

Shower Head, Brushed Nickel, FixedÊMount

  • Mfr # 6322BN

  • Zoro # G3316015


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Width
3-3/4"
Height
3-3/4"
Includes
Showerhead
Standards
ASME A112.18.1, CSA B125.1, IAPMO Green Listed
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6322BN
Zoro #
G3316015
UPC #
026508260210
Country of Origin
United States

Dimensions

Width
3-3/4"
Height
3-3/4"
Depth
3-1/4"
Manufacturers Warranty Length
Lifetime
Face Dia.
3-3/4"
Connection Size
1/2 in
Fixed Showerhead Thickness
3 3/4 in
Fixed Showerhead Width
3 3/4 in

Details

Item
Shower Head
Finish
Brushed Nickel
Includes
Showerhead
Standards
ASME A112.18.1, CSA B125.1, IAPMO Green Listed
Connection Type
NPT
Connection
1/2" IPS
Features
Single Function, Nonmetallic Spray Face and Shell, Brass Swivel Ball Assembly
Ligature Resistant
No
Material of Construction
Metal, Plastic
Flow Rate
2.5 gpm
ADA Compliant
No
Primary Material
Metal, Plastic
Shower Head Type
Wall Mounted
ADA Compliance
No
Mounting Type
FixedÊMount
CEC Compliant
Non CEC Compliant
Showerhead Type
Wall Mounted
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
Fixed Showerhead Flow Rate
2.5 gpm
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Function
Single
Showerhead Spray Pattern
Regular
Showerhead Material
Brass, Non-Metal
Includes Tub Spout
Tub Spout Not Included
Showerhead Shape
Bulb
Series
6322 Moenflo XL
Includes Fixed Showerhead
Fixed Showerhead Included
Face Shape
Circle
Trim Finish
Brushed Nickel
Includes Handle
Handle Not Included
Ligature-Resistant
Not Ligature-Resistant

Description

Fixed Showerhead, ADA Compliance No, Non CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/4 in, Fixed Showerhead Width 3 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length Lifetime, Moen, 6322 Moenflo XL, 1/2 in NPT, Showerhead Function Single, Brass, Non Metal, Showerhead Shape Bulb

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.