Single Gas Detector, Combustibles
- Mfr # 72-0033RK-01
- Zoro # G4076800
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Gas Type
LEL
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Low 10% LEL, High 50% LEL
Detects
Combustibles
Standards
CSA classified, C/US, as intrinsically safe. Class I, Division 1, Groups A, B, C, D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-0033RK-01
- Zoro #
- G4076800
- UPC #
- -
- Country of Origin
- Japan
- Item
- Single Gas Detector
- Gas Type
- LEL
- Operating Temp. Range
- -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Alarm Setting
- Low 10% LEL, High 50% LEL
- Detects
- Combustibles
- Standards
- CSA classified, C/US, as intrinsically safe. Class I, Division 1, Groups A, B, C, D
- Alarm Type
- Audible, Visual and Vibrating
- Includes
- Alligator Clip
- Battery Life
- Up to 3000 hr
- Resolution
- 1% LEL
- Sensor Range
- 0 to 100% LEL
- Display
- Digital LCD
- Interchangeable Sensors
- No
- Battery Type
- AAA
Dimensions
- Height
- 4 1/10 in
- Width
- 1 2/5 in
- Depth
- 4/5 in
Description
Single Gas Detector, Gas Type LEL, Detects Combustibles, Sensor Range 0 to 100 Percent LEL, Resolution 1 Percent LEL, Operating Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F, Alarm Setting Low 10 Percent LEL, High 50 Percent LEL, Alarm Type Audible, Visual and Vibrating, Battery Type AAA, Battery Life Up to 3000 hr, Display Digital LCD, Interchangeable Sensors No, Height 4 1/10 in, Width 1 2/5 in, Depth 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.