Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36'' Straight Length Pipe - Galvalume

  • Mfr # HO801580

  • Zoro # G415800995


product price: $322.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO801580
Zoro #
G415800995
UPC #
753153438878
Country of Origin
China

Description

PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn Switch Grass Cherry Pits Soybeans Coffee Husk Sunflower Hulls Walnut Shells and Wheat. Features fully unitized twist-lock construction in 3in diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall combined with a galvalume welded seam outer wall. -Listed To UL 441. -Marketed Exclusively To The Specialty Hearth Market. -Laser-Welded Not Spot Or Pop Welded 304 Stainless Steel. -Many Parts Are Available In Heat Resistant Matte Black Finish. -Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used. Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Standard Pellet or Corn Vent. Note: Pipe Diameter is Diameter Plus 5/8in. Deduct 1 1/2in for installed length. Materials and Construction: Laser-welded double-wall pipe with an inner wall of super-ferritic stainless steel and a .018in laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal. Clearances: 1in clearance to combustibles for appliances using corn and other biofuels wood pellets or oil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.