Zoro Homepage

4in PelletVent Pro Black 45 Degrees Elbow

  • Mfr # HO948867

  • Zoro # G815824256


product price: $382.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO948867
Zoro #
G815824256
UPC #
746591672362
Country of Origin
China

Description

The PelletVent Pro 45 Elbow is for use to offset pipe diagonally or horizontally around obstructions.Elbow swivels a full 360 at the base angle Is Not adjustable.PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel.It is also built to vent corn and other biofuel products Rated for continuous use flue temperatures up to 570 F.-Diameter: 4in.-Construction Materials: Laser-welded double-wall pipe with an inner wall of.012in stainless steel and a.018in laser-welded galvalume outer wall.-Clearances: 1in clearance to combustibles in the USA for appliances using wood pellets or oil.1in clearance to combustibles in Canada for oil-burning type L vent appliances.3in clearance to combustibles in Canada for wood pellet-burning appliances.-Listings: c-UL-us Listed to UL 641 MH8381 and MH14420.ULC Listed to ULC S609 ULC/ORD C441 CMH1439 and CMH1440.-Twist-lock connection.-Painted black.-Elbow swivels a full 360 at the base.-Angle Is Not adjustable.-Wall Construction: Double Wall.-Material: Galvanized Painted Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.