CP-64 Hospital Disinfectant, 128 fl oz (4 quart) Fresh Lemon, Yellow
Mfr # RCM11983227
Zoro # G809735384
product price: $24.19
/eaKey Features
Size
128 fl oz (4 quart)
Fragrance
Fresh Lemon
Color
Yellow
Ready to Use/Concentrated
Concentrated
Effective to Remove
Virus Remover; Bacteria Remover; Coronavirus; Norovirus; MRSA; Odor Remover; Mold Remover; Soil Remover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCM11983227
Zoro #
G809735384
UPC #
622514457752
Country of Origin
United States
Dimensions
Size
128 fl oz (4 quart)
Details
Fragrance
Fresh Lemon
Color
Yellow
Ready to Use/Concentrated
Concentrated
Item
CP-64 Hospital Disinfectant
Effective to Remove
Virus Remover; Bacteria Remover; Coronavirus; Norovirus; MRSA; Odor Remover; Mold Remover; Soil Remover
Application
Hospital; Hard Surface; Toilet Bowl; Urinal
Type
Disinfectant
Features
Deodorize
Description
CP64 is a onestep, hospital disinfectant and cleaner that is effective against Human Coronavirus, CAMRSA, Norovirus, Canine Parvovirus, HIV1 and many other bacteria and viruses Dilute at 2 oz per gallon 164 for economical enduse costs Elevated pH provides excellent cleaning properties for hard surfaces, including toilet bowls and urinals Cleaner is used in hospitals and has proven effective against norovirus and MRSA infections It has a fresh lemon fragrance and light yellow color
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.