Zoro Homepage

BOTANICAL DISINFECTANT CLEANER GALLON, 4PK

  • Mfr # RMRBWXG-4Pack

  • Zoro # G010029470


product price: $97.95
/pk 4, $24.49/ea
Free Shipping & Returns

Key Features

Chemicals For Use On
HVAC, mutisurface
Width
12 in.
Net Weight
40 lbs
Cleaner Form
Liquid
Height
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMRBWXG-4Pack
Zoro #
G010029470
UPC #
860002937083
Country of Origin
United States

Dimensions

Width
12 in.
Height
12 in.

Details

Container Type
Gallon
Chemicals For Use On
HVAC, mutisurface
Net Weight
40 lbs
Cleaner Form
Liquid

Description

RMR Brands All-Purpose Thymol Based Disinfectant Cleaner - Spray, Modern Citrus Lime Scent, All Natural, Plant Based Ingredients, Gallon 128 oz - 4 PackEPA CERTIFIED DISINFECTANT CLEANER: You can feel great knowing youre using RMRs Earth-conscious, all natural disinfectant cleaner, with a modern citrus scent, made completely from organic plant-based ingredientsELIMINATES 99.9% OF VIRUSES AND BACTERIA: Safely cleans and disinfects surfaces while effectively eliminating cold and flu viruses and 99.9% of all other bacteria and virusesPERFORMANCE YOU CAN TRUST: Respected for their knowledge and experience in creating safe, and easy-to-use cleaners and disinfectants, RMR stands behind the performance of their entire line of cleaning, disinfecting and sanitizing productsRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any porous or hard surface and watch the cleaning magic happen!FRESH NEW SCENT ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our new, all-natural modern citrus and lime scent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.