Zoro Homepage

Spray Bottle, 12 PK

  • Mfr # RMR14132RTU-12pk

  • Zoro # G710029480


product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Container Type
Spray Bottle
Height
12 in.
Net Weight
32 lbs
Recommended Dilution
No mixing required
Width
12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMR14132RTU-12pk
Zoro #
G710029480
UPC #
669393326250
Country of Origin
United States

Dimensions

Height
12 in.
Width
12 in.

Details

Container Type
Spray Bottle
Net Weight
32 lbs
Recommended Dilution
No mixing required
Cleaner Form
Liquid
Standards
EPA Registered

Description

RMR-141 RTU Disinfectant Spray Cleaner, Kills 99% of Household Bacteria and Viruses, Fungicide Kills Mold & Mildew, EPA Registered, 4 Pack Gallon 128 Oz ea.STRONGEST MOLD KILLER: RMR-141 RTU Disinfectant and Mold Killer; eliminates odors; and disinfects in one easy step. Its a powerful, safe, and effective way to remove mold, bacteria, and viruses. Voted Best Real-world disinfectant by Don't Waste Your Money January 2021.EPA REGISTERED: This mold and mildew removal spray is the only EPA-registered disinfectant that has been tested and registered by global health authorities in the presence of approximately 100% organic soil tolerances. Registered in EPA, USA; FDA of Thailand; ISS, Italy; Austrian Federal Environmental Office; INRS, France;POSITIVELY CHARGED DISINFECTANT: RMR-141 RTU Disinfectant is a positively charged disinfectant that is powerful and works to easily track down and stick to negatively charged bacteria.KILLS 99.9% OF BACTERIA: Our mildew, odor, and mold-removal spray kills 99.9% of household bacteria and odor-causing bacteria. Its fungicidal and effective against a broad spectrum of bacteria. When used as directed, the product inhibits odors.MULTIPLE APPLICATIONS: Our mold killer has a broad-spectrum fungicide, virucide, and disinfectant formula that kills mildew and more than 141 different microorganisms. This product is for use in households, hospitals, restaurants, and institutions.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.