
Spray Bottle, 12 PK
Mfr # RMRBWX32-12Pack
Zoro # G310029484
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Container Type
Spray Bottle
Cleaner Form
Liquid
Width
12 in.
Height
12 in.
Standards
EPA registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMRBWX32-12Pack
Zoro #
G310029484
UPC #
850041210100
Country of Origin
United States
Dimensions
Width
12 in.
Height
12 in.
Details
Container Type
Spray Bottle
Cleaner Form
Liquid
Standards
EPA registered
Net Weight
32 lbs
Description
RMR Brands All-Purpose Thymol Based Disinfectant Cleaner - Spray, Modern Citrus Lime Scent, All Natural, Plant Based Ingredients, 32 oz Spray Bottle - 12 PackEPA CERTIFIED DISINFECTANT CLEANER: You can feel great knowing youre using RMRs Earth-conscious, all natural disinfectant cleaner, with a modern citrus scent, made completely from organic plant-based ingredientsELIMINATES 99.9% OF VIRUSES AND BACTERIA: Safely cleans and disinfects surfaces while effectively eliminating cold and flu viruses and 99.9% of all other bacteria and virusesPERFORMANCE YOU CAN TRUST: Respected for their knowledge and experience in creating safe, and easy-to-use cleaners and disinfectants, RMR stands behind the performance of their entire line of cleaning, disinfecting and sanitizing productsRINSE-FREE, STREAK-FREE FORMULA: Our formula is ready to use and requires absolutely zero rinsing, scrubbing, or wiping - simply spray onto any porous or hard surface and watch the cleaning magic happen!FRESH NEW SCENT ELIMINATES ODORS IN SECONDS: Get rid of tough to remove, lingering odors instantly with our new, all-natural modern citrus and lime scent
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.