Zoro Homepage

Drivers Gloves, Slip-On - Open, Beige, M, 1 PR

  • Mfr # VP3224M

  • Zoro # G002745203


product price: $13.79
/pr

Key Features

Color
Beige
Material
Leather
Leather Grade
Premium
Thumb Style
Wing
Glove Cut
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3224M
Zoro #
G002745203
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M

Details

Item
Drivers Gloves
Color
Beige
Material
Leather
Leather Grade
Premium
Thumb Style
Wing
Glove Cut
Grain
Palm Material
Leather
Features
Hemmed
Cuff Style
Slip-On - Open
Glove Liner Material
Unlined
Glove Back Material
Grain Leather

Description

Gloves, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.