Shop All 12 Volt Adapters
Roadpro
Car Fan, Heavy Duty, 12V
Mfr # RP-1179
Zoro # G8897847
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Amps 1.3 A
- Dia. (In.) 7 1/4 in
- Includes 10 ft Power Cord, Mounting Hardware
- Used For Camper, Truck, Vehicles
Product Information
- Brand Roadpro
- MFR # RP-1179
- Zoro # G8897847
- UPC # 045464920877
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 7 1/4 in |
Blade Diameter | 7 in |
Details
Description
Car Fan, Blade Diameter 7 in, Number of Speeds 1, Air Flow 3 fpm, Amps 1.3 A, Guard Material Metal, Fan Voltage 12V DC, Includes 10 ft Power Cord, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- GROTE Straight Connector Conversion, Screw, PK10, Stud Size: 3/8 in (84-9130)
- DELPHI Ignition Coil, Gn10645 (GN10645)
- DONALDSON Hydraulic Filter, Cartridge, P553293 (P553293)
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- Roadpro Automotive Electrical