This item is Discontinued.

Roadpro Frying Pan, Portable, 12V RPFP335NS

Frying Pan, Portable, 12V (Discontinued)

  • Mfr # RPFP335NS
  • Zoro # G8897935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPFP335NS
Zoro #
G8897935
UPC #
045464794003
Country of Origin
China

Details

Item
Frying Pan
Type
Portable
Capacity
12 oz
Features
Current Draw 13A / 180W
Voltage (DC)
12
Includes
12V 4 1/2 ft Power Cord with In-Line Fused Plug and a 20A Replaceable Blade Fuse
Used For
Vehicle

Description

Frying Pan, Includes 12V 4 1/2 ft Power Cord with In-Line Fused Plug and a 20A Replaceable Blade Fuse, Features Current Draw 13A / 180W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.