Zoro Homepage

Round Sealed Light, Amber, 2.5

  • Mfr # RP-1010A

  • Zoro # G7089601


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Color
Amber
Housing Material
Polycarbonate
Application
Truck; Trailer Lights
Voltage
12V
Rating
0.33A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-1010A
Zoro #
G7089601
UPC #
045464922215
Country of Origin
Taiwan, Province of China

Details

Item
Round Sealed Light,Amber,2.5
Color
Amber
Housing Material
Polycarbonate
Application
Truck; Trailer Lights
Voltage
12V
Rating
0.33A
Material
polycarbonate

Description

Round Sealed Light,Amber,2.5

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.