Case of Gummed Pads, 8.5"x11", 50 sheets of White Paper/Pad, glued, 5x5 graph Ruled, 3-Hole Punched, PK72
Mfr # 95161cs
Zoro # G7167520
product price:Â $254.99
/pk 72, $3.54/ea
Free Shipping & Returns
Key Features
Sheet Size
11" x 8 1/2"
Paper Color
White
Number of Sheets
50
Cover Material
Chipboard
Binding Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95161cs
Zoro #
G7167520
UPC #
070972951617
Country of Origin
United States
Dimensions
Sheet Size
11" x 8 1/2"
Height
0.25"
Width
8.5"
File Size - Clipboard
Letter
Details
Paper Color
White
Number of Sheets
50
Cover Material
Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Gummed Pad,White,5x5 Graph,PK72
Features
Perforated, Smooth, Unperforated, Unpunched, Graph Layout
Binding
Glued
Description
Gummed Pad,White,5x5 Graph,PK72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.