Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77512
Zoro #
G4425036
UPC #
070972775121
Country of Origin
United States
Dimensions
Width
7"
Length
8.5"
Size
8.5 x 7
Details
Item
Book,Examination,8 Sheet,Wide,Blue
Material
Offset
Weight
0.051 lbs
Color
Blue
Description
Book,Examination,8 Sheet,Wide,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.