Shop ROARING SPRING
See all product information
Create Account
Case of Black Marble Comp Notebooks, Wide Ruled, 100 sht, 15 lb White Paper, 9.75"x7.75", Hard Cover, PK24
- Mfr # 77230cs
- Zoro # G7082400
product price:Â
$
131.99
/pk of 24, $5.50/ea
Free Shipping & Returns
Key Features
Size
Case
Cover Color
Black
Sheet Size
9.75 in x 7.5 in
Binding
Sewn/Tapebound
Rule (College, Gregg, etc.)
Wide with Margin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77230cs
- Zoro #
- G7082400
- UPC #
- 070972772304
- Country of Origin
- United States
- Item
- Composition Book
- Cover Color
- Black
- Binding
- Sewn/Tapebound
- Rule (College, Gregg, etc.)
- Wide with Margin
- Binding Location
- Left
- Paper Weight
- 15 lb
- Paper Color
- White
Dimensions
- Size
- Case
- Sheet Size
- 9.75 in x 7.5 in
- Width
- 7.5 in
- Height
- 0.5 in
Description
Black Marble Composition Book,Cm,PK48, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.