Shop ROARING SPRING

Case of Kids Wirebound Spiral Sketch Paper Pad, 9"x9", 40 sht of 50 lb Blank White Paper, Top Bound, PK12

  • Mfr # 52509cs

  • Zoro # G7197745


product price:Ā  $55.89
/pk 12, $4.66/ea

Key Features

Width
9"
Length
9"
Height
0.25"
Features
Coil Locked, Chipboard Backing, Unruled, Nonperforated, Snag Proof
Basis Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52509cs
Zoro #
G7197745
UPC #
070972525092
Country of Origin
India

Dimensions

Width
9"
Length
9"
Height
0.25"

Details

Item
Sketch Book,for Kids,9x9 Wht 40 Sh,PK12
Features
Coil Locked, Chipboard Backing, Unruled, Nonperforated, Snag Proof
Basis Weight
20 lb

Description

Sketch Book,for Kids,9x9 Wht 40 Sh,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.