Case of Red Paper Pocket Folders, 11.75"x9.5", Twin Pockets hold 25 sheets each, 11 pt tag board, PK250

  • Mfr # 50123cs

  • Zoro # G7043891


product price:  $277.99
/pk 250, $1.11/ea
Free Shipping & Returns

Key Features

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50123cs
Zoro #
G7043891
UPC #
070972501232
Country of Origin
United States

Dimensions

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Thickness
11 pt.
File Size
Letter
Depth
1"

Details

Item
Paper PKT Folder
Color
Red
Features
Unpunched, Embossed, Business Card Holder, CD Holder
Sheet Capacity
50
Recycled Content
100% Paper

Description

Pocket Folder Embossed,Red,25/Box,PK10, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products