Case of Red Pocket Folders with Prongs, 11.75"x9.5", Twin Pockets hold 25 sheets ea, 11 pt tag board, PK250

  • Mfr # 54126cs

  • Zoro # G7182056


product price:  $334.99
/pk 250, $1.34/ea
Free Shipping & Returns

Key Features

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54126cs
Zoro #
G7182056
UPC #
070972541269
Country of Origin
United States

Dimensions

Width
9-1/2"
Size
11-3/4" x 9-1/2"
Sheet Size
8 1/2" Width x 11" Length
Height
11 3/4"
Depth
1"
Thickness
11 pt.
File Size
Letter

Details

Item
Pockets and Prongs
Color
Red
Features
Business Card Holder, Embossed, Durable, Unpunched, Eyelet
Sheet Capacity
50
Package Type
Bulk
Sheet Standard
Letter
Number of Fasteners
3
Total Number of Pockets
2
Pocket Location
Internal

Description

Pocket Folder,w/Prongs,Red,25/Bx,PK10, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.