Composition Book, 60Sheet, Wide, Black

  • Mfr # 77222

  • Zoro # G7492217


product price:  $3.55
/ea

Key Features

Length
9.75"
Size
9.75 x 7.5
Width
7.5"
Material
Chipboard
Weight
0.517 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77222
Zoro #
G7492217
UPC #
070972772229
Country of Origin
India

Dimensions

Length
9.75"
Size
9.75 x 7.5
Width
7.5"
Sheet Ruling Size
11/32 in
Height
9-3/4 in

Details

Item
Composition Book,60Sheet,Wide,Black
Material
Chipboard
Weight
0.517 lbs
Color
Black Marble
Number of Sections
1
Ruling Color
Blue
Format
Wide/Legal Rule
Number of Sheets
60
Binding
Sewn
Paper Weight
15 lb
Paper Color
White
Recycled Content
0%
Binding Location
Side

Description

Composition Book,60Sheet,Wide,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.