
Marble Composition Book, Black, PK6
Mfr # 77230
Zoro # G5186046
product price: $32.25
/pk 6, $5.38/eaKey Features
Recommended Age
6+ Years
Color
Black, White
Recommended Grade
1+
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77230
Zoro #
G5186046
UPC #
194629089628
Country of Origin
United States
Details
Recommended Age
6+ Years
Color
Black, White
Recommended Grade
1+
Material
Paper
Description
Record your notes in this permanently bound composition book. Paper is smooth 15lb writing paper with wide ruled blue lines and a red margin line. Covers are a hard white board that are printed in the traditional black marble pattern. Inside of covers is printed with class schedule and other useful information. Each book is produced with center-sewn and tape bound construction, not designed for sheet tear-out. Sheet size is 9.75" x 7.5" and there are 100 sheets per book. Proudly made in USA! Pack of 6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.