Music Notebook, Music Transcription Format: 12 Staves, White Cover, (32) 11 x 8.5 Sheets

  • Mfr # 15009

  • Zoro # G823332668


product price:  $13.55
/ea

Key Features

Ruling Color
Black
Format
Unformatted Five-Line Music Transcription Staves; Music Transcription Format
Binding
Spiral Coil
Paper Color
White
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15009
Zoro #
G823332668
UPC #
70972150096
Country of Origin
United States

Dimensions

Height
11 in
Width
8-1/2 in
Sheet Size
11 in x 8.5 in

Details

Item
Notebook
Ruling Color
Black
Format
Unformatted Five-Line Music Transcription Staves; Music Transcription Format
Binding
Spiral Coil
Paper Color
White
Number of Sheets
32
Cover Material
Paperboard
Number of Sections
1
Recycled Content
0%
Binding Location
Side
Paper Weight
20 lb
Cover Color
White

Description

Document your musical musings in Roaring Spring Music Notebooks. Featuring open-format music staves with plenty of space for tempo, dynamics and articulation marks between them, these books are ideal for composing, arranging, notating important passages and more. Coil-locked spiral binding helps ensure they don't get snagged on bags or clothing, and smooth-finished high-quality paper minimizes the potential for ink bleed through.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.