Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Roaring Spring Paper Products POLY COVER WB NOTEBOOK 1SUB 10.5 in. x 8 in.  CM, 24PK 10033

POLY COVER WB NOTEBOOK 1SUB 10.5 in. x 8 in. CM, 24PK (Discontinued)

  • Mfr # 10033
  • Zoro # G915814607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033
Zoro #
G915814607
UPC #
070972100336
Country of Origin
United States

Description

Features -College Ruled w/ margin -Sheet per book - 70 -Assorted Color Covers -Case of 24 -Back Material - Brown Kraft -Construction - Spiral bound -Cover Material - Poly -Cover Colors - Red Blue Black &Green -Paper Color - White -Item Size - 10.5 in. x 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.