Zoro Homepage

Wire Notebook, 11x8.5 80 Sht Green-tint Ppr, 5x5 graph

  • Mfr # 11209

  • Zoro # G7471387


product price: $7.89
/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Paper Color
Green Tint
Number of Sheets
80
Recycled Content
0 %
Cover Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11209
Zoro #
G7471387
UPC #
070972112100
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Paper Color
Green Tint
Number of Sheets
80
Recycled Content
0 %
Cover Color
Brown
Cover Material
Kraft
Backing
Kraft
Binding Location
Left
Paper Weight
15 lb
Item
Notebook
Features
1 Subject
Binding
Wirebound
Rule
Quadrille
Number of Carbon Sheets
0
Pages Numbered
No
Margin
Yes
Total Number of Sheets
80

Description

Notebook, Cover Color Brown, Cover Material Kraft, Binding Wirebound, Binding Location Left, Backing Kraft, Total Number of Sheets 80, Sheet Size 8-1/2 in x 11 in, Rule Quadrille, Margin Yes, Paper Color Green Tint, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Features 1 Subject

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.