This item is Discontinued.

Robb-Jack 0.25-in Dia 3-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL, AlTiN Coating ST-343-08-A

0.25-in Dia 3-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL, AlTiN Coating (Discontinued)

  • Mfr # ST-343-08-A
  • Zoro # G5138687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST-343-08-A
Zoro #
G5138687
UPC #
662966232323
Country of Origin
United States

Dimensions

Flute Length
0.75
Shank Diameter
0.25
Cutting Diameter
0.25
Max Cut Diameter
0.25

Details

Number of Flutes
3
Helix Angle
40
Series
ST-343
System of Measurement
in
Coating
AlTiN
OAL_overall
2.5
Corner Chamfer
0.003
Item
End Mill
Tariff Code
8207.7
Tool End Type
break
series_description
3 Flute Standard Length Super Tuffy Grade Carbide End Mill with Hone

Description

0.25-in Dia 3-Flute End Mill, 0.75-in LOC, 0.25-in Shank, 2.5-in OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.