This item is Discontinued.

Robb-Jack 0.25-in Dia 3-Flute End Mill, 1-in LOC, 0.25-in Shank, 3-in OAL, 0.06 CR, with Chip Breakers, DLC Coating AL3-304-08-060-DLC

0.25-in Dia 3-Flute End Mill, 1-in LOC, 0.25-in Shank, 3-in OAL, 0.06 CR, with Chip Breakers, DLC Coating (Discontinued)

  • Mfr # AL3-304-08-060-DLC
  • Zoro # G5104938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL3-304-08-060-DLC
Zoro #
G5104938
UPC #
662966977491
Country of Origin
United States

Dimensions

Cutting Diameter
0.25
Flute Length
1
Shank Diameter
0.25
Max Cut Diameter
0.25
RE_cornerradius
0.06

Details

Number of Flutes
3
Series
AL3-304
Coating
DLC
System of Measurement
in
OAL_overall
3
Tool End Type
radius
series_description
3 Flute Aluminum Chatter Reduction Hi-Performance Long Len. Carbide End Mill
Tariff Code
8207.7
Item
End Mill

Description

0.25-in Dia 3-Flute End Mill, 1-in LOC, 0.25-in Shank, 3-in OAL, 0.06 CR, with Chip Breakers, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.