This item is Discontinued.

Robb-Jack 0.2812-in Dia 3-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL TR-303-09

0.2812-in Dia 3-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL (Discontinued)

  • Mfr # TR-303-09
  • Zoro # G5126988
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR-303-09
Zoro #
G5126988
UPC #
662966868164
Country of Origin
United States

Dimensions

Flute Length
0.75
Shank Diameter
0.3125
Max Cut Diameter
0.2812
Cutting Diameter
0.2812

Details

Number of Flutes
3
Series
TR-303
Helix Angle
30
System of Measurement
in
Coating
UNCOAT
OAL_overall
2.5
Blend Angle
15
series_description
3 Flute Standard Length Tuffy Grade Carbide End Mill
Tool End Type
square
Item
End Mill
Tariff Code
8207.7

Description

0.2812-in Dia 3-Flute End Mill, 0.75-in LOC, 0.3125-in Shank, 2.5-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.