This item is Discontinued.

Robb-Jack 0.375-in Dia 2-Flute End Mill, 1-in LOC, 0.375-in Shank, 2.5-in OAL, DLC Coating HB-402-12-DLC

0.375-in Dia 2-Flute End Mill, 1-in LOC, 0.375-in Shank, 2.5-in OAL, DLC Coating (Discontinued)

  • Mfr # HB-402-12-DLC
  • Zoro # G5094727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB-402-12-DLC
Zoro #
G5094727
UPC #
662966954096
Country of Origin
United States

Dimensions

Cutting Diameter
0.375
Flute Length
1
Shank Diameter
0.375
Max Cut Diameter
0.375

Details

Number of Flutes
2
Series
HB-402
System of Measurement
in
Coating
DLC
OAL_overall
2.5
Item
End Mill
Tool End Type
square
Tariff Code
8207.7
series_description
2+2 Flute Compression Herringbone Router for Wood

Description

0.375-in Dia 2-Flute End Mill, 1-in LOC, 0.375-in Shank, 2.5-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.