This item is Discontinued.

Robb-Jack 0.375-in Dia 4-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, DLC Coating C1-401-12-DLC

0.375-in Dia 4-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, DLC Coating (Discontinued)

  • Mfr # C1-401-12-DLC
  • Zoro # G5067381
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1-401-12-DLC
Zoro #
G5067381
UPC #
662966611234
Country of Origin
United States

Dimensions

Shank Diameter
0.375
Cutting Diameter
0.375
Flute Length
0.875
Max Cut Diameter
0.375

Details

Number of Flutes
4
Series
C1-401
Helix Angle
30
OAL_overall
2.5
Coating
DLC
System of Measurement
in
Item
End Mill
Tool End Type
square
Tariff Code
8207.7
series_description
4 Flute Standard Length C-2 Grade Carbide End Mill

Description

0.375-in Dia 4-Flute End Mill, 0.875-in LOC, 0.375-in Shank, 2.5-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.