This item is Discontinued.

Robb-Jack 0.4375-in Dia 4-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL, DLC Coating T12-403-14-DLC

0.4375-in Dia 4-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL, DLC Coating (Discontinued)

  • Mfr # T12-403-14-DLC
  • Zoro # G5132621
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T12-403-14-DLC
Zoro #
G5132621
UPC #
662966857045
Country of Origin
United States

Dimensions

Flute Length
0.625
Shank Diameter
0.5
Max Cut Diameter
0.4375
Cutting Diameter
0.4375

Details

Number of Flutes
4
Series
T12-403
Helix Angle
30
System of Measurement
in
Coating
DLC
Blend Angle
15
OAL_overall
3
Tool End Type
square
Tariff Code
8207.7
series_description
4 Flute Stub Length Tuffy Grade Carbide End Mill
SX_flats
Weldon Flat
Item
End Mill

Description

0.4375-in Dia 4-Flute End Mill, 0.625-in LOC, 0.5-in Shank, 3-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.