This item is Discontinued.

Robb-Jack 0.5-in Dia 2-Flute End Mill, 1-in LOC, 0.5-in Shank, 4-in OAL, 2.5-in Reach EX-204-16

0.5-in Dia 2-Flute End Mill, 1-in LOC, 0.5-in Shank, 4-in OAL, 2.5-in Reach (Discontinued)

  • Mfr # EX-204-16
  • Zoro # G5043356
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EX-204-16
Zoro #
G5043356
UPC #
662966212073
Country of Origin
United States

Dimensions

Cutting Diameter
0.5
Shank Diameter
0.5
Max Cut Diameter
0.5
Flute Length
1
SDL_reachlength
2.5

Details

Number of Flutes
2
Helix Angle
30
Series
EX-204
Coating
UNCOAT
System of Measurement
in
OAL_overall
4
Tariff Code
8207.7
Item
End Mill
SX_flats
Weldon Flat
Tool End Type
square
series_description
2 Flute Extra Length Tuffy Grade Carbide End Mill

Description

0.5-in Dia 2-Flute End Mill, 1-in LOC, 0.5-in Shank, 4-in OAL, 2.5-in Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.