This item is Discontinued.

Robb-Jack 0.5-in Dia 3-Flute End Mill, 1.5-in LOC, 0.5-in Shank, 3.5-in OAL, DLC Coating WRU-301-16-DLC

0.5-in Dia 3-Flute End Mill, 1.5-in LOC, 0.5-in Shank, 3.5-in OAL, DLC Coating (Discontinued)

  • Mfr # WRU-301-16-DLC
  • Zoro # G5142266
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRU-301-16-DLC
Zoro #
G5142266
UPC #
662966281055
Country of Origin
United States

Dimensions

Cutting Diameter
0.5
Max Cut Diameter
0.5
Flute Length
1.5
Shank Diameter
0.5

Details

Number of Flutes
3
Series
WRU-301
Coating
DLC
System of Measurement
in
OAL_overall
3.5
Tool End Type
square
series_description
3 Flute Stub Rougher Solid Carbide Upshear Router
Item
End Mill
Tariff Code
8207.7

Description

0.5-in Dia 3-Flute End Mill, 1.5-in LOC, 0.5-in Shank, 3.5-in OAL, DLC Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.