This item is Discontinued.

Robb-Jack 0.75-in Diam. Slitting Saw, 0.0625-in Thick, 0.25-in ID, 20 teeth Alternate Tooth Chamfer, Double Concavity, 0.500-in Hub K07-0625-08-20

0.75-in Diam. Slitting Saw, 0.0625-in Thick, 0.25-in ID, 20 teeth Alternate Tooth Chamfer, Double Concavity, 0.500-in Hub (Discontinued)

  • Mfr # K07-0625-08-20
  • Zoro # G5100309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K07-0625-08-20
Zoro #
G5100309
UPC #
662966655917
Country of Origin
United States

Dimensions

Outside Diameter
0.75
Cutting Width
0.0625
Arbor Diameter
0.25

Details

Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
20
Series
K07-08-20
Tariff Code
8202.39
series_description
3/4" Dia. 1/4" Arbor 20 Teeth Alternate Tooth Chamfer Carbide Saw with Hub

Description

0.75-in Diam. Slitting Saw, 0.0625-in Thick, 0.25-in ID, 20 teeth Alternate Tooth Chamfer, Double Concavity, 0.500-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.