This item is Discontinued.

Robb-Jack 12mm Dia 2-Flute Metric End Mill 12mm LOC, 12mm Shank, 100mm OAL, 6mm CR, AlTiN Coating MDM-201-12

12mm Dia 2-Flute Metric End Mill 12mm LOC, 12mm Shank, 100mm OAL, 6mm CR, AlTiN Coating (Discontinued)

  • Mfr # MDM-201-12
  • Zoro # G5087252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDM-201-12
Zoro #
G5087252
UPC #
662966503119
Country of Origin
United States

Dimensions

Cutting Diameter
12
Flute Length
12
Max Cut Diameter
12
Shank Diameter
12
RE_cornerradius
6

Details

Number of Flutes
2
Series
MDM-201
Helix Angle
30
OAL_overall
100
System of Measurement
mm
Coating
AlTiN
Item
End Mill
Tariff Code
8207.7
Tool End Type
ball
series_description
2 Flute Ball End Extended Length Metric Die/Mold Carbide End Mill

Description

12mm Dia 2-Flute Metric End Mill 12mm LOC, 12mm Shank, 100mm OAL, 6mm CR, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.