This item is Discontinued.

Robb-Jack 1.5mm Dia 4-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating MSR-4-150-A

1.5mm Dia 4-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating (Discontinued)

  • Mfr # MSR-4-150-A
  • Zoro # G5042209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSR-4-150-A
Zoro #
G5042209
UPC #
662966696415
Country of Origin
United States

Dimensions

Shank Diameter
3
Max Cut Diameter
1.5
Flute Length
4.5
Cutting Diameter
1.5

Details

Number of Flutes
4
Series
MSR-4
Helix Angle
30
System of Measurement
mm
Blend Angle
12.5
Coating
AlTiN
OAL_overall
38
Item
End Mill
series_description
4 Flute Standard Length Metric Tuffy Grade Miniature End Mill
Tool End Type
square
Tariff Code
8207.7

Description

1.5mm Dia 4-Flute Metric End Mill 4.5mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.