1.75-in Diam. Slitting Saw, 0.04-in Thick, 0.625-in ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 1.000-in Hub (Discontinued)
- Mfr # K17-0400-20-36
- Zoro # G5017806
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K17-0400-20-36
Zoro #
G5017806
UPC #
662966657416
Country of Origin
United States
Dimensions
Outside Diameter
1.75
Arbor Diameter
0.625
Cutting Width
0.04
Details
Item
Saw
System of Measurement
in
Coating
UNCOAT
Toothcount
36
series_description
1-3/4" Dia. 5/8" Arbor 36 Teeth Alternate Tooth Chamfer Carbide Saw Tough Matl.
Tariff Code
8202.39
Series
K17-20-36
Description
1.75-in Diam. Slitting Saw, 0.04-in Thick, 0.625-in ID, 36 teeth Alternate Tooth Chamfer, Double Concavity, 1.000-in Hub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.