This item is Discontinued.

Robb-Jack 20mm Dia 3-Flute Metric End Mill 21mm LOC, 20mm Shank, 150mm OAL, 80mm Reach MFM-303-20

20mm Dia 3-Flute Metric End Mill 21mm LOC, 20mm Shank, 150mm OAL, 80mm Reach (Discontinued)

  • Mfr # MFM-303-20
  • Zoro # G5079202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MFM-303-20
Zoro #
G5079202
UPC #
662966957837
Country of Origin
United States

Dimensions

Cutting Diameter
20
Shank Diameter
20
Max Cut Diameter
20
Flute Length
21
SDL_reachlength
80

Details

Number of Flutes
3
Helix Angle
40
Series
MFM-303
OAL_overall
150
System of Measurement
mm
Coating
UNCOAT
series_description
3 Flute Aluminum Chatter-Free Long Reach Metric Carbide End Mill
Tariff Code
8207.7
Item
End Mill
Tool End Type
square

Description

20mm Dia 3-Flute Metric End Mill 21mm LOC, 20mm Shank, 150mm OAL, 80mm Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.