This item is Discontinued.

Robb-Jack 20mm Dia 3-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL MNR-303-20

20mm Dia 3-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL (Discontinued)

  • Mfr # MNR-303-20
  • Zoro # G5100887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNR-303-20
Zoro #
G5100887
UPC #
662966505212
Country of Origin
United States

Dimensions

Flute Length
38
Cutting Diameter
20
Max Cut Diameter
20
Shank Diameter
20

Details

Number of Flutes
3
Helix Angle
30
Series
MNR-303
OAL_overall
104
Coating
UNCOAT
System of Measurement
mm
Tool End Type
square
Tariff Code
8207.7
series_description
3 Flute Standard Length Metric C-2 Grade Carbide End Mill
Item
End Mill

Description

20mm Dia 3-Flute Metric End Mill 38mm LOC, 20mm Shank, 104mm OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.