This item is Discontinued.

Robb-Jack 20mm Dia 4-Flute Metric End Mill Square End Mill 60mm LOC, 20mm Shank, 124mm OAL, 0.5mm Chamfer MNS-403-20

20mm Dia 4-Flute Metric End Mill Square End Mill 60mm LOC, 20mm Shank, 124mm OAL, 0.5mm Chamfer (Discontinued)

  • Mfr # MNS-403-20
  • Zoro # G5102059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNS-403-20
Zoro #
G5102059
UPC #
662966908105
Country of Origin
United States

Dimensions

Shank Diameter
20
Flute Length
60
Cutting Diameter
20
Max Cut Diameter
20

Details

Number of Flutes
4
Series
MNS-403
Item
End Mill
System of Measurement
mm
Corner Chamfer
0.5
OAL_overall
124
Coating
UNCOAT
Tariff Code
8207.7
series_description
4 Flute Variable Helix Extra Long Length Metric Solid carbide End Mill for Steel
Tool End Type
chamfer

Description

20mm Dia 4-Flute Metric End Mill Square End Mill 60mm LOC, 20mm Shank, 124mm OAL, 0.5mm Chamfer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.