This item is Discontinued.

Robb-Jack 20mm Diam. Slitting Saw, 6mm Thick, 5mm ID, 10 teeth Alternate Tooth Chamfer, Double Concavity, 12mm Hub MK20-6000-05-10

20mm Diam. Slitting Saw, 6mm Thick, 5mm ID, 10 teeth Alternate Tooth Chamfer, Double Concavity, 12mm Hub (Discontinued)

  • Mfr # MK20-6000-05-10
  • Zoro # G5043590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK20-6000-05-10
Zoro #
G5043590
UPC #
662966053300
Country of Origin
United States

Dimensions

Outside Diameter
20
Cutting Width
6
Arbor Diameter
5

Details

Item
Saw
System of Measurement
mm
Coating
UNCOAT
series_description
20mm Dia. 5mm Arbor 10 Teeth Alternate Tooth Chamfer Carbide Saw Non-Ferrous
Series
MK20-05-10
Tariff Code
8202.39
Toothcount
10

Description

20mm Diam. Slitting Saw, 6mm Thick, 5mm ID, 10 teeth Alternate Tooth Chamfer, Double Concavity, 12mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.