This item is Discontinued.

Robb-Jack 25mm Diam. Slitting Saw, 2.5mm Thick, 8mm ID, 24 teeth Alternate Tooth Chamfer, Double Concavity, 16mm Hub MK25-2500-08-24

25mm Diam. Slitting Saw, 2.5mm Thick, 8mm ID, 24 teeth Alternate Tooth Chamfer, Double Concavity, 16mm Hub (Discontinued)

  • Mfr # MK25-2500-08-24
  • Zoro # G5051640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK25-2500-08-24
Zoro #
G5051640
UPC #
662966053430
Country of Origin
United States

Dimensions

Outside Diameter
25
Cutting Width
2.5
Arbor Diameter
8

Details

Item
Saw
Coating
UNCOAT
System of Measurement
mm
Series
MK25-08-24
Tariff Code
8202.39
series_description
25mm Dia. 8mm Arbor 24 Teeth Alternate Tooth Chamfer Carbide Saw Tough Material
Toothcount
24

Description

25mm Diam. Slitting Saw, 2.5mm Thick, 8mm ID, 24 teeth Alternate Tooth Chamfer, Double Concavity, 16mm Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.