This item is Discontinued.

Robb-Jack 3mm Dia 2-Flute Metric End Mill 3mm LOC, 6mm Shank, 75mm OAL, 1.5mm CR, AlTiN Coating MDM-201-03

3mm Dia 2-Flute Metric End Mill 3mm LOC, 6mm Shank, 75mm OAL, 1.5mm CR, AlTiN Coating (Discontinued)

  • Mfr # MDM-201-03
  • Zoro # G5082020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDM-201-03
Zoro #
G5082020
UPC #
662966503058
Country of Origin
United States

Dimensions

Max Cut Diameter
3
Flute Length
3
Shank Diameter
6
Cutting Diameter
3
RE_cornerradius
1.5

Details

Number of Flutes
2
Series
MDM-201
Helix Angle
30
System of Measurement
mm
Blend Angle
8
OAL_overall
75
Coating
AlTiN
Tariff Code
8207.7
Item
End Mill
Tool End Type
ball
series_description
2 Flute Ball End Extended Length Metric Die/Mold Carbide End Mill

Description

3mm Dia 2-Flute Metric End Mill 3mm LOC, 6mm Shank, 75mm OAL, 1.5mm CR, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.