This item is Discontinued.

Robb-Jack 3mm Dia 3-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating MST-341-03-A

3mm Dia 3-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating (Discontinued)

  • Mfr # MST-341-03-A
  • Zoro # G5066386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MST-341-03-A
Zoro #
G5066386
UPC #
662966510025
Country of Origin
United States

Dimensions

Flute Length
6
Max Cut Diameter
3
Cutting Diameter
3
Shank Diameter
3

Details

Number of Flutes
3
Series
MST-341
Helix Angle
40
OAL_overall
38
System of Measurement
mm
Corner Chamfer
0.075
Coating
AlTiN
series_description
3 Flute Stub Length Metric Super Tuffy Grade Carbide End Mill with Hone
Tariff Code
8207.7
Tool End Type
break
Item
End Mill

Description

3mm Dia 3-Flute Metric End Mill 6mm LOC, 3mm Shank, 38mm OAL, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.