This item is Discontinued.

No Product Image Available

4-in Diam. Slitting Saw, 0.028-in Thick, 1-in ID, 72 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub (Discontinued)

  • Mfr # K40-0280-32-72
  • Zoro # G5076159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K40-0280-32-72
Zoro #
G5076159
UPC #
662966956465
Country of Origin
United States

Dimensions

Outside Diameter
4
Arbor Diameter
1
Cutting Width
0.028

Details

Item
Saw
Coating
UNCOAT
System of Measurement
in
Toothcount
72
Series
K40-32-72
Tariff Code
8202.39
series_description
4" Dia. 1" Arbor 72 Teeth Alternate Tooth Chamfer Carbide Saw Tough Matl.

Description

4-in Diam. Slitting Saw, 0.028-in Thick, 1-in ID, 72 teeth Alternate Tooth Chamfer, Double Concavity, 1.500-in Hub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.