This item is Discontinued.

Robb-Jack 6mm Dia 5-Flute Metric End Mill 14mm LOC, 6mm Shank, 57mm OAL, 0.5mm CR, AlTiN Coating MXG-502-06

6mm Dia 5-Flute Metric End Mill 14mm LOC, 6mm Shank, 57mm OAL, 0.5mm CR, AlTiN Coating (Discontinued)

  • Mfr # MXG-502-06
  • Zoro # G5070516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MXG-502-06
Zoro #
G5070516
UPC #
662966958728
Country of Origin
United States

Dimensions

Max Cut Diameter
6
Flute Length
14
Shank Diameter
6
Cutting Diameter
6
RE_cornerradius
0.5

Details

Number of Flutes
5
Series
MXG-502
System of Measurement
mm
Coating
AlTiN
OAL_overall
57
Tariff Code
8207.7
Tool End Type
radius
Item
End Mill
series_description
5 Flute Variable Helix Standard Length Metric Tuffy Grade Carbide End Mill

Description

6mm Dia 5-Flute Metric End Mill 14mm LOC, 6mm Shank, 57mm OAL, 0.5mm CR, AlTiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.