This item is Discontinued.

Robb-Jack 8mm Dia 3-Flute Metric End Mill 12mm LOC, 8mm Shank, 63mm OAL, TiN Coating MST-341-08-T

8mm Dia 3-Flute Metric End Mill 12mm LOC, 8mm Shank, 63mm OAL, TiN Coating (Discontinued)

  • Mfr # MST-341-08-T
  • Zoro # G5073611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST-341-08-T
Zoro #
G5073611
UPC #
662966697528
Country of Origin
United States

Dimensions

Max Cut Diameter
8
Cutting Diameter
8
Shank Diameter
8
Flute Length
12

Details

Number of Flutes
3
Series
MST-341
Helix Angle
40
Coating
TiN
System of Measurement
mm
Corner Chamfer
0.1
OAL_overall
63
Tariff Code
8207.7
Tool End Type
break
series_description
3 Flute Stub Length Metric Super Tuffy Grade Carbide End Mill with Hone
Item
End Mill

Description

8mm Dia 3-Flute Metric End Mill 12mm LOC, 8mm Shank, 63mm OAL, TiN Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.