This item is Discontinued.

Robb-Jack Arbor 16mm ID, 16mm OD, 25mm Flange, 100-in OAL MSA-16

Arbor 16mm ID, 16mm OD, 25mm Flange, 100-in OAL (Discontinued)

  • Mfr # MSA-16
  • Zoro # G5124580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA-16
Zoro #
G5124580
UPC #
662966400050
Country of Origin
United States

Dimensions

Thickness
0.23622
Outside Diameter
16
Length
0.866142
Flange Diameter
0.984252
Arbor Diameter
16
Shank Diameter
16
Hex Key Size
0.15748
screw_size
M5x45

Details

Item
Accessory
Series
MSA
Coating
UNCOAT
System of Measurement
mm
OAL_overall
100
series_description
Ultra Precision Metric Saw Arbor for Carbide Slitting Saws
Tariff Code
8466.1
screw_type
flatsock

Description

Arbor 16mm ID, 16mm OD, 25mm Flange, 100-in OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.